LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 233 cfm, 250 psi

DOMNICK HUNTER| Zoro #: G0759227| Mfr #: AO030GNFI

$479.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759227 Mfr #: AO030GNFI
Item: Pneumatic Oil FilterMax. Temp.: 212 Degrees F
Drain Type: FloatBowl Material: Alochrom Aluminum
Max. Pressure: 250 psiSize: Standard
Pipe Size: 1-1/2" NPTOverall Width: 5.12"
Overall Height: 14.25"Max. Flow: 233 cfm
Drain Port Size: 1" and 1/2"Filter Rating: 1 Microns
Country of Origin (subject to change): United Kingdom

Product Description

Coalescing Filter, Standard Size, NPT 1 and 1/2 In, 1 and 1/2 Ports, Max Flow 233 CFM, 1 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 14 1/3 In, Width 5 1/8 In, Float Drain Type, Indicator

Product Reviews

Save 15%. Sign up for Z-mail.