STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 3 In. NPT, 1314 cfm

DOMNICK HUNTER| Zoro #: G0303344| Mfr #: AA055JNFI

$1721.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees F
Filter Rating: 0.01 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303344 Mfr #: AA055JNFI
Item: Pneumatic Oil FilterMax. Temp.: 212 Degrees F
Filter Rating: 0.01 MicronsDrain Port Size: 3"
Overall Height: 20.62"Drain Type: Float
Pipe Size: 3" NPTBowl Material: Alochrom Aluminum
Max. Flow: 1314 cfmOverall Width: 8.12"
Size: StandardMax. Pressure: 250 psi
Country of Origin (subject to change): United Kingdom

Description

Coalescing Filter, Standard Size, NPT 3 In, 3 Ports, Max Flow 1314 CFM, 0.01 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 32 4/5 In, Width 8 1/8 In, Float Drain Type, Indicator

Reviews