Pneumatic Oil Filter, 1-1/2" NPT, Standard

DOMNICK HUNTER| Zoro #: G1748695| Mfr #: AO-035GNFI

$852.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748695 Mfr #: AO-035GNFI
Max. Temp.: 212 Degrees FMax. Pressure: 250 psi
Drain Type: FloatSize: Standard
Item: Pneumatic Oil FilterBowl Material: Alochrom Aluminum
Max. Flow: 339 cfmDrain Port Size: 1" and 1/2"
Filter Rating: 1 MicronsPipe Size: 1-1/2" NPT
Overall Width: 6.75"Overall Height: 17.00"
Country of Origin (subject to change): United Kingdom

Product Description

Pneumatic Oil Filter, Standard Size, Pipe Size 1-1/2 In. NPT, Max. Flow 339 cfm, 1 Microns Filter Rating, Max. Pressure 250 psi, Max. Temp. 212 Degrees F, Bowl Material Alochrom Aluminum, Overall Height 17.00 In., Overall Width 6.75 In., Float Drain Type, Drain Port Size 1 In. and 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.