Pneumatic Oil Filter, 339 cfm, 290 psi

DOMNICK HUNTER| Zoro #: G2101233| Mfr #: ACS035GNMX

$656.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101233 Mfr #: ACS035GNMX
Max. Pressure: 290 psiItem: Pneumatic Oil Filter
Bowl Material: Alochrom AluminumDrain Type: Manual
Size: StandardMax. Temp.: 86 Degrees F
Drain Port Size: 1" and 1/2"Pipe Size: 1-1/2" NPT
Overall Width: 6.75"Overall Height: 17.00"
Max. Flow: 339 cfmCountry of Origin (subject to change): United Kingdom

Product Description

Oil Vapor Removal Filter, Standard Size, NPT 1 and 1/2 In, 1 and 1/2 Ports, Max Flow 339 CFM, Oil Vapor Removal Microns, Max Pressure 290 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 17 In, Width 6 3/4 In, Manual Drain Type, Indicator

Product Reviews