BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 3/4 In. NPT, 84 cfm

DOMNICK HUNTER| Zoro #: G0288267| Mfr #: AC025DNFI

$673.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees F
Filter Rating: 0.01 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288267 Mfr #: AC025DNFI
Item: Pneumatic Oil FilterMax. Temp.: 86 Degrees F
Filter Rating: 0.01 MicronsDrain Port Size: 3/4" NPT
Overall Height: 21.80"Drain Type: Automatic
Pipe Size: 3/4" NPTBowl Material: Alochrom Aluminum
Max. Flow: 84 cfmOverall Width: 5.1"
Size: StandardMax. Pressure: 250 psi
Country of Origin (subject to change): Unknown

Description

Coalescing/Oil Vapor Filter, Combination, Standard Size, NPT 3/4 In, Max Flow 84 CFM, 0.01 Microns, Max Pressure 250 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 21.8 In, Width 5.1 In, Automatic Drain Type, Indicator

Reviews