Pneumatic Oil Filter, 3/4 In. NPT, 64 cfm

DOMNICK HUNTER| Zoro #: G2064544| Mfr #: ACS020DNMX

$350.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Aluminum (Pressure Die-Cast)
Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064544 Mfr #: ACS020DNMX
Housing Material: Aluminum (Pressure Die-Cast)Item: Pneumatic Oil Filter
Max. Temp.: 86 Degrees FFilter Rating: 0.003 Microns
Drain Port Size: 3/4" NPTOverall Height: 9.25"
Drain Type: ManualPipe Size: 3/4" NPT
Bowl Material: Alochrom AluminumMax. Flow: 64 cfm
Overall Width: 3.87"Size: Standard
Max. Pressure: 290 psiCountry of Origin (subject to change): United Kingdom

Description

Oil Vapor Removal Filter, Standard Size, NPT 3/4 In, 3/4 Ports, Max Flow 64 CFM, Oil Vapor Removal Microns, Max Pressure 290 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 9 1/3 In, Width 3 4/5 In, Manual Drain Type, Indicator

Reviews