Pneumatic Oil Filter, 3/8 In. NPT, 21 cfm

DOMNICK HUNTER| Zoro #: G1004717| Mfr #: AA010BNFX

$140.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Aluminum (Pressure Die-Cast)
Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004717 Mfr #: AA010BNFX
Housing Material: Aluminum (Pressure Die-Cast)Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees FFilter Rating: 0.01 Microns
Drain Port Size: 3/8" NPTOverall Height: 7.25"
Drain Type: FloatPipe Size: 3/8" NPT
Bowl Material: Alochrom AluminumMax. Flow: 21 cfm
Overall Width: 3"Size: Standard
Max. Pressure: 250 psiCountry of Origin (subject to change): United Kingdom

Description

Coalescing Filter, Standard Size, NPT 3/8 In, 3/8 Ports, Max Flow 21 CFM, 0.01 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 7 1/4 In, Width 3 In, Float Drain Type

Reviews