STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pneumatic Oil Filter, 3/8 In. NPT, 27 cfm

DOMNICK HUNTER| Zoro #: G1294167| Mfr #: AC015BNFI

$382.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Overall Width: 3.8"
Drain Type: Automatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294167 Mfr #: AC015BNFI
Item: Pneumatic Oil FilterOverall Width: 3.8"
Drain Type: AutomaticSize: Standard
Bowl Material: Alochrom AluminumMax. Flow: 27 cfm
Pipe Size: 3/8" NPTDrain Port Size: 3/8"
Filter Rating: 0.01 MicronsOverall Height: 18.70"
Max. Pressure: 250 psiMax. Temp.: 86 Degrees F
Country of Origin (subject to change): Unknown

Description

Pneumatic Oil Filter, Standard Size, Pipe Size 3/8 In. NPT, Max. Flow 27 cfm, 0.01 Microns Filter Rating, Max. Pressure 250 psi, Max. Temp. 86 Degrees F, Bowl Material Alochrom Aluminum, Overall Height 18.70 In., Overall Width 3.8 In., Automatic Drain Type, Drain Port Size 3/8 In.

Reviews