Pneumatic Oil Filter, 3/8 In. NPT, 21 cfm

DOMNICK HUNTER| Zoro #: G1824663| Mfr #: ACS010BNMX

$158.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Overall Width: 3"
Drain Type: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824663 Mfr #: ACS010BNMX
Item: Pneumatic Oil FilterOverall Width: 3"
Drain Type: ManualSize: Standard
Bowl Material: Alochrom AluminumMax. Flow: 21 cfm
Pipe Size: 3/8" NPTDrain Port Size: 3/8"
Overall Height: 7.25"Max. Pressure: 290 psi
Max. Temp.: 86 Degrees FCountry of Origin (subject to change): United Kingdom

Description

Oil Vapor Removal Filter, Standard Size, NPT 3/8 In, 3/8 Ports, Max Flow 21 CFM, Oil Vapor Removal Microns, Max Pressure 290 PSI, Max Temp 86 F, Bowl Type (Material) Alochrom Aluminum, Height 7 1/4 In, Width 3 In, Manual Drain Type

Reviews