Pneumatic Oil Filter, 3/8 In. NPT, 21 cfm

DOMNICK HUNTER| Zoro #: G2410913| Mfr #: AO010BNFX

$161.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Oil Filter
Max. Temp.: 212 Degrees F
Filter Rating: 1 Microns
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410913 Mfr #: AO010BNFX
Item: Pneumatic Oil FilterMax. Temp.: 212 Degrees F
Filter Rating: 1 MicronsDrain Port Size: 3/8"
Overall Height: 7.25"Drain Type: Float
Pipe Size: 3/8" NPTBowl Material: Alochrom Aluminum
Max. Flow: 21 cfmOverall Width: 3"
Size: StandardMax. Pressure: 250 psi
Country of Origin (subject to change): United Kingdom

Description

Coalescing Filter, Standard Size, NPT 3/8 In, 3/8 Ports, Max Flow 21 CFM, 1 Microns, Max Pressure 250 PSI, Max Temp 212 F, Bowl Type (Material) Alochrom Aluminum, Height 7 1/4 In, Width 3 In, Float Drain Type

Reviews