Zero Loss Drain, 232 Max PSI, 1/2 NPT

DOMNICK HUNTER |Zoro #: G0326085|Mfr #: ED3030N115

$648.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0326085 Mfr #: ED3030N115
Pilot Pressure: 3 psiVoltage: 115V
Power Supply: 6 ft. CordHz: 50-60
Includes: 3 Foot Power CordOperating Temp. Min./Max.: 35 to 140 Degrees F
Item: Zero Loss Condensate DrainPhase: 1
Width: 2-41/64"Enclosure: IP65
Operation Type: ElectronicMax. Pressure: 232 psi
Drain Outlet Dia.: 1/8"Min. Pressure: 14.0 psi
Filter Performance: 10, 594Refrigeration Dryer Performance: 2119
Compressor Performance: 1059 cfmNumber of Inlets: 2
Inlet/Outlet: 1/2" NPTBowl Capacity: 180mL
Body Material: Plastic/AluminumHeight: 5-25/64"
Depth: 4-57/64"Amps AC: 59mA Max
Country of Origin (subject to change): Germany

Product Description

Electronic Operation Type, Max Pressure 232 PSI, Min Pressure 14 PSI, 180ml Bowl Capacity, 3 Pilot Pressure, 1/2 In NPT Inlet, Drain Outlet Dia 1/8 In, Operating Temp 35 to 140 F) Min/Ma, 115 Voltage, 50-60 Hz, 59mA Max Amps AC, IP65 Enclosure, Plastic/Aluminum Body Material, Height 5.39 In, Width 2.63 In, Depth 4.88 In, Includes 6 Ft Power Cord, Tube Fitting, UL

Product Reviews

Save 15% when you sign up for Z-mail.