Zero Loss Drain, 232 Max PSI, 3/8 NPT

DOMNICK HUNTER |Zoro #: G1382814|Mfr #: ED3002N115

$273.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382814 Mfr #: ED3002N115
Pilot Pressure: 3 psiVoltage: 115V
Power Supply: 6 ft. CordHz: 50-60
Includes: 3 Foot Power CordOperating Temp. Min./Max.: 35 to 140 Degrees F
Item: Zero Loss Condensate DrainPhase: 1
Width: 2-41/64"Enclosure: IP65
Operation Type: ElectronicMax. Pressure: 232 psi
Drain Outlet Dia.: 1/8"Min. Pressure: 14.0 psi
Filter Performance: 424Compressor Performance: 35 cfm
Number of Inlets: 1Inlet/Outlet: 3/8" NPT
Bowl Capacity: 100mLBody Material: Glass Filled Nylon
Height: 4-11/32"Depth: 4-11/64"
Amps AC: 43mA MaxCountry of Origin (subject to change): Germany

Product Description

Electronic Operation Type, Max Pressure 232 PSI, Min Pressure 14 PSI, 100ml Bowl Capacity, 3 Pilot Pressure, 3/8 In NPT Inlet, Drain Outlet Dia 1/8 In, Operating Temp 35 to 140 F) Min/Ma, 115 Voltage, 50-60 Hz, 43mA Max Amps AC, IP65 Enclosure, Glass Filled Nylon Body Material, Height 4.33 In, Width 2.63 In, Depth 4.17 In, Includes 6 Ft Power Cord, Tube Fitting, UL

Product Reviews

Save 15% when you sign up for Z-mail.