KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Combo Set - 2-3/8 Backset

DOOR JAMB ARMOR| Zoro #: G2379937| Mfr #: SET-UNI-10002

$103.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jamb Shield Width (In.): 4
Item: Door Jam Armor Security Kit
Backset Size (In.): 2-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379937 Mfr #: SET-UNI-10002
Jamb Shield Width (In.): 4Item: Door Jam Armor Security Kit
Backset Size (In.): 2-3/8Hinge Shield Length (In.): 12
Jamb Shield Length (In.): 48Includes: 1 Jamb Shield, 2 Hinge Shields, 1 Universal Door Shield Set
Hinge Shield Width (In.): 4Door Thickness (In.): 1-3/4
Knob to Deadbolt On Center Spacing (In.): 4.5 to 21.5Jamb Shield Thickness (In.): 3/4
Color: WhiteDoor Shield Width (In.): 3-7/8
Door Shield Length (In.): 4Lock Spacing (In.): 4.0 to 21.0
Package Quantity: 1Country of Origin (subject to change): United States

Description

Universal Combo Set - 2-3/8 Backset

Reviews