Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Doortex Ribmat Heavy Duty, 24"x36", Brown

  • Zoro #: G0054822
  • Mfr #: FR46090FPRBR
$39.29
  • Color: Brown
  • Width: 24"
  • Length: 36"
See full product details
Orders over $75 ship free.

Doortex #FR46090FPRBR Specifications

  • Zoro #: G0054822
  • Mfr #: FR46090FPRBR
Color: Brown Width: 24"
Length: 36" Item: Heavy Duty Entrance Mat
Material: Rubber Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Doortex Ribmats provide a heavy duty and highly effective indoor or outdoor entrance mat solution. Natural and synthetic fibres provide excellent moisture and dirt removal. Heavy duty rubber backing gives excellent stability either in home or business environments

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Carbon black, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Doortex #FR46090FPRBR