Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Heavy Duty Entrance Mat 48" W x 72" L, Rubber

  • Zoro #: G0054947
  • Mfr #: FR412180FPRBL
$415.48
  • Material: Rubber
  • Width: 48"
  • Length: 72"
See full product details
This item ships free.

Doortex #FR412180FPRBL Specifications

  • Zoro #: G0054947
  • Mfr #: FR412180FPRBL
Material: Rubber Width: 48"
Length: 72" Item: Heavy Duty Entrance Mat
Color: Blue Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Doortex Ribmats provide a heavy duty and highly effective indoor or outdoor entrance mat solution. Natural and synthetic fibres provide excellent moisture and dirt removal. Heavy duty rubber backing gives excellent stability either in home or business environments

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Carbon black, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Doortex #FR412180FPRBL