Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Doortex Ribmat Heavy Duty, 48"x72", Brown

  • Zoro #: G0054999
  • Mfr #: FR412180FPRBR
$415.48
  • Item: Heavy Duty Entrance Mat
  • Material: Rubber
  • Length: 72"
See full product details
This item ships free.

Doortex #FR412180FPRBR Specifications

  • Zoro #: G0054999
  • Mfr #: FR412180FPRBR
Item: Heavy Duty Entrance Mat Material: Rubber
Length: 72" Width: 48"
Color: Brown Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Doortex Ribmats provide a heavy duty and highly effective indoor or outdoor entrance mat solution. Natural and synthetic fibres provide excellent moisture and dirt removal. Heavy duty rubber backing gives excellent stability either in home or business environments

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Carbon black, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Doortex #FR412180FPRBR