Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Platform Bench Scale with Remote Indicator 25 lb. Capacity

  • Zoro #: G0228650
  • Mfr #: 4325-C14
$1,429.99
  • Weighing Surface Depth: 10 in
  • Scale Connection Ports: Bidirectional RS-232
  • Overall Height: 17 in
See full product details
This item ships free.

Doran #4325-C14 Specifications

  • Zoro #: G0228650
  • Mfr #: 4325-C14
Weighing Surface Depth: 10 in Scale Connection Ports: Bidirectional RS-232
Overall Height: 17 in Weighing Surface Width: 10 in
Platform Material: Stainless Steel Scale Graduations: 2 g, 0.005 lb
Scale Display: LED Washdown: Yes
Overall Length: 14 1/4 in Scale Readability: 2g/0.005 lb.
Item: Platform Bench Scale Digital/Mechanical: Digital
Capacity: 25 lb Application Modes: Check Weighing
Includes: 14 in Stainless Column Standards: NTEP
Scale Item: Platform Bench Scale with Remote Indicator Power Unit: 110V AC, Power Cord
Housing Material: Stainless steel Weighing Units: g, kg, lb, oz
Overall Width: 10 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Platform Bench Scale with Remote Indicator, Digital, Capacity 25 lb., Scale Graduations 2g/0.005 lb., Scale Display LED, Weighing Surface Depth 10 In., Weighing Surface Width 10 In., Overall Length 14-1/4 In., Overall Width 10 In., Overall Height 17 In., Application Modes Check Weighing, Power Unit Power Cord, 110 VAC, Scale Connection Ports Bidirectional RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NTEP, Includes 14 In. Stainless Column

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Doran #4325-C14