Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black LED Flashlight, Lithium , 800lm

  • Zoro #: G0067669
  • Mfr #: 41-2701
$74.00 5% off
$70.15
  • Includes: 18650 2800 mAh Battery Power and USB Charging Cord; (1) Lithium Battery
  • Flashlight Body Material: Anodized Aluminum
  • Maximum Lumens Output: 800
See full product details
Orders over $75 ship free.

Dorcy #41-2701 Specifications

  • Zoro #: G0067669
  • Mfr #: 41-2701
Includes: 18650 2800 mAh Battery Power and USB Charging Cord; (1) Lithium Battery Flashlight Body Material: Anodized Aluminum
Maximum Lumens Output: 800 Run Time on High Setting: 1 hr. 45 min.
Number of Batteries: 1 Body Color: Black
Flashlight Battery Type: Lithium Item: Flashlight
Lumens: 800 Lamp Type: Led
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flashlight

Reviews of Dorcy #41-2701