Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ultra USB Rechargeable Work Light with Power Bank

  • Zoro #: G4861640
  • Mfr #: 41-4336
No Product Image Available
$36.98
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Dorcy #41-4336 Specifications

  • Zoro #: G4861640
  • Mfr #: 41-4336
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Dorcy 41-4336 Ultra USB Rechargeable Work Light with Power Bank provides maximum brightness in a portable package. Made from tool tough construction with a shatterproof PC lens, this light has the durability needed for the toughest jobs. With impact-resistant rubber corners, the light can withstand a 3 ft. drop. The light provides an incredible 1,500 lumens of power to illuminate your work area with an up to 6 hour run time. There is also a low setting with 280 lumens with a run time of up to 20 hours which is ideal for when maximum light output is not required. Plus, LED technology means the light doesn’t get hot like other designs.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Dorcy #41-4336