Knurl Wheel, M Series, RH DIAG, 1 In, 20 TPI

DORIAN| Zoro #: G0344093| Mfr #: MDR-20-HSB-CP

$33.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Knurl Wheel
Teeth per Inch: 20
Wheel Material: High Speed Steel, PVD TiN-Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344093 Mfr #: MDR-20-HSB-CP
Item: Knurl WheelTeeth per Inch: 20
Wheel Material: High Speed Steel, PVD TiN-CoatedSeries: M
Pattern: Right-Hand DiagonalFor Use With: 3FHC8, 3FHC9, 3FHD1, 3FHE8, 3FHE9, 3FHF1, 3FHF3, 3FHF4, 3FHF9, 3FHG1 And 3FHG2 Knurling Tools
Wheel Size: 1 OD x 5/16 ID x 0.236 W, 20 TPIType: Beveled
Country of Origin (subject to change): United States

Description

Knurl Wheel, Beveled, Right-Hand Diagonal Pattern, High Speed Steel, PVD TiN-Coated, Wheel Size 1 OD X 5/16 ID X 0.236 W, 20 TPI, For Use With 3FHC8, 3FHC9, 3FHD1, G3300385, 3FHE9, 3FHF1, 3FHF3, 3FHF4, G0706151, G3242382 And 3FHG2 Knurling Tools

Reviews