Shop Alternate Products
This Product is Discontinued
Dorian
Knurl Wheel, R Series, LH DIAG, 3/4, 30 TPI (Discontinued)
Mfr # RDL-30-HSB-CP
Zoro # G1260874
This Product is Discontinued
Key Features
- Type Beveled
- Series R
- Pattern Left-Hand Diagonal
- Wheel Material High Speed Steel, PVD TiN-Coated
- Wheel Size 3/4 OD x 1/4 ID x 0.197 W, 30 TPI