Knurling Tool, Straddle Forming, 5 3/4 OAL
Mfr # CNC-75-7-R
Zoro # G8456786
product price: $1,387.99
/ea
Free Shipping & Returns
Key Features
Type
CNC Modular, Straddle Forming
Series
CNC
Capacity
Up To 1"
Pattern
Diamond Or Straight Shoulderless
Feed
In And End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNC-75-7-R
Zoro #
G8456786
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
5-3/4
Head Length (In.)
2-1/8
Shank Height (In.)
3/4
Head Height (In.)
1-3/4
Shank Length (In.)
3-1/4
Shank Width (In.)
3/4
Head Width (In.)
1-1/4
Shank Height
3/4 in
Head Width
1-3/4 in
Head Length
2 1/8 in
Shank Width
3/4 in
Shank Length
3 1/4 in
Overall Length
5 3/4 in
Head Height
1 3/4 in
Description
Knurling Holder, Cutting Direction Neutral, Features Better Performance;For CNC Lathes;Includes TiN HSS Knurl Wheels;Interchangeable Shanks and Heads;Multiple Applications;Multiple Combinations;Precision Square Shank with Preset Center Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.