Tool Holder, HD Boring Bar, Coolant, V35TC

DORIAN| Zoro #: G2081213| Mfr #: V35TC-4-CNC

$190.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2081213 Mfr #: V35TC-4-CNC
NPT: 1/8-27Application: For Holding Boring Bars
Item: ToolholderType: Boring Bar, Heavy Duty, Thru-Coolant
Series: V35TCCapacity: 1"
Dimension A (In.): 1.120Dimension C (In.): 3.750
Dimension D (In.): 2.240Dimension E (In.): 2.240
Dimension F (In.): 1.199Dimension G (In.): 1.375
Dimension B (In.): 1.000Country of Origin (subject to change): United States

Product Description

Toolholder, Boring Bar, Heavy Duty, Thru-Coolant, Series V35TC, 1/8-27 NPT, For Use With V35TC Tool Post, For Holding Boring Bars, Dimension A 1.120 In, Dimension B 1.000 In, Dimension C 3.750 In, Dimension D 2.240 In, Dimension E 2.240 In, Dimension F 1.199 In, Dimension G 1.375 In
Save 15%. Sign up for Z-mail.