Tool Holder, HD Boring Bar, Coolant, V40TC

DORIAN| Zoro #: G2052644| Mfr #: V40TC-4-CNC

$254.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2052644 Mfr #: V40TC-4-CNC
NPT: 1/8-27Application: For Holding Boring Bars
Item: ToolholderType: Boring Bar, Heavy Duty, Thru-Coolant
Series: V40TCCapacity: 1-1/4"
Dimension A (In.): 1.245Dimension C (In.): 4.500
Dimension D (In.): 2.490Dimension E (In.): 2.490
Dimension F (In.): 1.530Dimension G (In.): 1.500
Dimension B (In.): 1.250Country of Origin (subject to change): United States

Product Description

Toolholder, Boring Bar, Heavy Duty, Thru-Coolant, Series V40TC, 1/8-27 NPT, For Use With V40TC Tool Post, For Holding Boring Bars, Dimension A 1.245 In, Dimension B 1.250 In, Dimension C 4.500 In, Dimension D 2.490 In, Dimension E 2.490 In, Dimension F 1.530 In, Dimension G 1.500 In

Product Reviews

Save 15%. Sign up for Z-mail.