Tool Holder, HD Boring Bar, QITP40N

DORIAN| Zoro #: G0844882| Mfr #: QITP40N-4-CNC

$248.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0844882 Mfr #: QITP40N-4-CNC
Includes: -Application: For Holding Boring Bars
Dimension B (In.): 1.25Item: Tool Holder
Type: Boring Bar, Heavy DutySeries: QITP40N
Capacity: 1-1/4"Dimension A (In.): 1.125
Dimension C (In.): 4.500Dimension D (In.): 2.500
Dimension E (In.): 2.50Dimension F (In.): 3.018
Dimension G (In.): 1.488NPT: -
Country of Origin (subject to change): United States

Product Description

Tool Holder, Boring Bar, Heavy Duty, Series QITP40N, For Use With QITP40N Tool Post, For Holding Boring Bars, Dimension A 1.125 In, Dimension B 1.25, Dimension C 4.500 In, Dimension D 2.500 In, Dimension E 2.50 In, Dimension F 3.018 In, Dimension G 1.488 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.