KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Holder, HD Boring Bar, Series AXA

DORIAN| Zoro #: G1778542| Mfr #: D25AXA-4-CNC

$100.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension D (In.): 1.500
Series: SDN25AXA
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778542 Mfr #: D25AXA-4-CNC
Dimension D (In.): 1.500Series: SDN25AXA
Includes: -Dimension B (In.): 0.750
Dimension E (In.): 1.50Dimension G (In.): 0.937
Dimension C (In.): 2.750Type: Boring Bar, Heavy Duty
Item: Tool HolderFor Use With: AXA Tool Post
Application: For Holding Boring BarsCapacity: 3/4"
Dimension A (In.): 0.750Dimension F (In.): 0.880
NPT: -Country of Origin (subject to change): United States

Description

Tool Holder, Boring Bar, Heavy Duty, Series AXA, For Use With AXA Tool Post, For Holding Boring Bars, Dimension A 0.625 In, Dimension B 0.75, Dimension C 2.750 In, Dimension D 1.500 In, Dimension E 1.50 In, Dimension F 1.814 In, Dimension G 0.934 In

Reviews