KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Holder, HD Boring Bar, Series DA

DORIAN| Zoro #: G1500441| Mfr #: D50DA-4-CNC

$248.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT: -
Dimension E (In.): 3.25
Type: Boring Bar, Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500441 Mfr #: D50DA-4-CNC
NPT: -Dimension E (In.): 3.25
Type: Boring Bar, Heavy DutyItem: Tool Holder
Dimension D (In.): 3.250Dimension A (In.): 1.500
For Use With: DA Tool PostDimension C (In.): 6.000
Application: For Holding Boring BarsIncludes: -
Series: DADimension F (In.): 1.530
Dimension G (In.): 1.988Country of Origin (subject to change): United States

Description

Tool Holder, Boring Bar, Heavy Duty, Series DA, For Use With DA Tool Post, For Holding Boring Bars, Dimension A 1.500 In, Dimension B 1.50, Dimension C 6.000 In, Dimension D 3.250 In, Dimension E 3.25 In, Dimension F 1.530 In, Dimension G 1.988 In

Reviews