Tool Holder, Turning/Facing, Coolant, V40TC

DORIAN| Zoro #: G0316163| Mfr #: V40TC-1

$193.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316163 Mfr #: V40TC-1
NPT: 1/8-27Includes: -
Application: For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or ThreadingItem: Toolholder
Type: Turning And Facing, Thru-CoolantSeries: V40TC
Capacity: 1-1/4"Dimension A (In.): 0.562
Dimension C (In.): 4.500Dimension D (In.): 1.990
Dimension E (In.): 2.990Dimension F (In.): 1.530
Dimension G (In.): 1.040Dimension B (In.): 1.250
Country of Origin (subject to change): United States

Product Description

Toolholder, Turning And Facing, Thru-Coolant, Series V40TC, 1/8-27 NPT, For Use With V40TC Tool Post, For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading, Dimension A 0.562 In, Dimension B 1.250 In, Dimension C 4.500 In, Dimension D 1.990 In, Dimension E 2.990 In, Dimension F 1.530 In, Dimension G 1.040 In

Product Reviews

Save 15%. Sign up for Z-mail.