Tool Holder, Turning/Facing, Coolant, V60TC

DORIAN| Zoro #: G0330486| Mfr #: V60TC-1

$309.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension D (In.): 2.990
Series: V60TC
Type: Turning And Facing, Thru-Coolant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330486 Mfr #: V60TC-1
Dimension D (In.): 2.990Series: V60TC
Type: Turning And Facing, Thru-CoolantDimension B (In.): 1.500
Dimension E (In.): 3.990Dimension G (In.): 1.540
Dimension C (In.): 7.000Item: Toolholder
For Use With: V60TC Tool PostApplication: For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
Capacity: 1-1/2"Dimension A (In.): 1.000
Dimension F (In.): 2.207NPT: 1/8-27
Country of Origin (subject to change): United States

Description

Toolholder, Turning And Facing, Thru-Coolant, Series V60TC, 1/8-27 NPT, For Use With V60TC Tool Post, For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading, Dimension A 1.000 In, Dimension B 1.500 In, Dimension C 7.000 In, Dimension D 2.990 In, Dimension E 3.990 In, Dimension F 2.207 In, Dimension G 1.540 In

Reviews