SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tool Holder, Xtra HD Boring Bar, CXA

DORIAN| Zoro #: G1250986| Mfr #: D35CXA-41-CNC

$153.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: SDN35CXAIncludes: -Dimension A (In.): 1.125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250986 Mfr #: D35CXA-41-CNC
Series: SDN35CXAIncludes: -
Dimension A (In.): 1.125Dimension E (In.): 2.250
Application: For Holding Boring BarsFor Use With: CXA Tool Post
Type: Boring Bar, Extra Heavy DutyItem: Tool Holder
Dimension G (In.): 1.375NPT: -
Dimension B (In.): 1.250Capacity: 1-1/4"
Dimension C (In.): 3.750Dimension D (In.): 2.250
Dimension F (In.): 1.199Country of Origin (subject to change): United States

Description

Tool Holder, Boring Bar, Extra Heavy Duty, Series CXA, For Use With CXA Tool Post, For Holding Boring Bars, Dimension A 1.125 In, Dimension B 1.25, Dimension C 3.750 In, Dimension D 2.500 In, Dimension E 2.50 In, Dimension F 2.563 In, Dimension G 1.363 In

Reviews