SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tool Holder, Xtra HD Boring Bar, QITP40N

DORIAN| Zoro #: G1471994| Mfr #: QITP40N-41-CNC

$253.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: QITP40NIncludes: -Dimension A (In.): 1.500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471994 Mfr #: QITP40N-41-CNC
Series: QITP40NIncludes: -
Dimension A (In.): 1.500Dimension E (In.): 3.00
Application: For Holding Boring BarsFor Use With: QITP40N Tool Post
Type: Boring Bar, Extra Heavy DutyItem: Tool Holder
Dimension G (In.): 1.488NPT: -
Dimension B (In.): 1.50Capacity: 1-1/2"
Dimension C (In.): 4.500Dimension D (In.): 3.000
Dimension F (In.): 3.018Country of Origin (subject to change): United States

Description

Tool Holder, Boring Bar, Extra Heavy Duty, Series QITP40N, For Use With QITP40N Tool Post, For Holding Boring Bars, Dimension A 1.500 In, Dimension B 1.50, Dimension C 4.500 In, Dimension D 3.000 In, Dimension E 3.00 In, Dimension F 3.018 In, Dimension G 1.488 In

Reviews