STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Tool Holder, Xtra HD Boring Bar, Series CA

DORIAN| Zoro #: G1362137| Mfr #: D40CA-41-CNC

$164.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Tool Holder
Dimension G (In.): 1.500
Dimension A (In.): 1.500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362137 Mfr #: D40CA-41-CNC
Item: Tool HolderDimension G (In.): 1.500
Dimension A (In.): 1.500Capacity: 1-1/2"
Application: For Holding Boring BarsDimension E (In.): 2.500
Dimension C (In.): 4.500Dimension F (In.): 1.530
Dimension B (In.): 1.500Dimension D (In.): 2.500
Series: SDN40CAType: Boring Bar, Extra Heavy Duty
For Use With: CA Tool PostCountry of Origin (subject to change): United States

Description

Tool Holder, Boring Bar, Extra Heavy Duty, Series CA, For Use With CA Tool Post, For Holding Boring Bars, Dimension A 1.500 In, Dimension B 1.50, Dimension C 4.500 In, Dimension D 3.000 In, Dimension E 3.00 In, Dimension F 3.018 In, Dimension G 1.488 In

Reviews