Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Tool Holder, Xtra HD Boring Bar, Series EA

DORIAN | Zoro #: G0926913 | Mfr #: D60EA-41-CNC

$ 123.59 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dorian #D60EA-41-CNC Specifications

Zoro #: G0926913 Mfr #: D60EA-41-CNC
Dimension G (In.): 2.738 Dimension A (In.): 2.000
Application: For Holding Boring Bars Item: Tool Holder
NPT: - Dimension E (In.): 4.50
For Use With: EA Tool Post Type: Boring Bar, Extra Heavy Duty
Dimension D (In.): 4.500 Includes: -
Series: EA Dimension F (In.): 4.945
Dimension C (In.): 7.000 Country of Origin (subject to change): United States

Description

Tool Holder, Boring Bar, Extra Heavy Duty, Series EA, For Use With EA Tool Post, For Holding Boring Bars, Dimension A 2.000 In, Dimension B 2.50, Dimension C 7.000 In, Dimension D 4.500 In, Dimension E 4.50 In, Dimension F 4.945 In, Dimension G 2.738 In

Reviews