Tool Post, Thru-Coolant, V40TC, 16-20 In

DORIAN| Zoro #: G1566381| Mfr #: V40TC

$900.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1566381 Mfr #: V40TC
Number of Positions: 3Features: Tool Holder Station Locks 1 Tool Holder Per Application, Automatic Thru-Coolant Activation And Shut-Off, 1/8 NPT Coolant Port, Triple Action Locking System Combines Downward/Outward/Inward Force To Lock Holder, Locking Handle Adjustable In 15 Degree Increments, Tool Holder Repeatability Within 0.0001" And Indexing Repeatability Within 0.0005"
Includes: Blank T-Nut (Customer Must Machine To Own Specifications)Item: Tool Post
Type: Thru-Coolant, 2-StationSeries: V40TC
Swing (In.): 16 to 20Capacity: 1.000 to 1.250"
Height Adjustment: 1.562 to 2.562"Center Height: 1.937"
Thread: 7/8-14Dimension A (In.): 4.000
Dimension C (In.): 6.335Dimension D (In.): 0.875
Dimension E (In.): 1.530Dimension F (In.): 1.937
Dimension B (In.): 3.750Lock: Triple Action
Country of Origin (subject to change): United States

Product Description

Tool Post, Thru-Coolant, 2-Station, Series V40TC, Swing 16 To 20 In, Capacity 1.000 To 1.250 In, Height Adjustment 1.562 To 2.562 In, Center Height 1.937 In, Thread 7/8-14, Number of Positions 3, Triple Action Lock, For Use With V40TC Holders, Includes Blank T-Nut (Customer Must Machine To Own Specifications), Dimension A 4.000 In, Dimension B 3.750 In, Dimension C 6.335 In, Dimension D 0.875 In, Dimension E 1.530 In, Dimension F 1.937 In

Product Reviews

Save 15%. Sign up for Z-mail.