Tool Post, Thru-Coolant, V50TC, 17-32 In

DORIAN| Zoro #: G0970112| Mfr #: V50TC

$1459.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Blank T-Nut (Customer Must Machine To Own Specifications)
Lock: Triple Action
Item: Tool Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970112 Mfr #: V50TC
Includes: Blank T-Nut (Customer Must Machine To Own Specifications)Lock: Triple Action
Item: Tool PostDimension A (In.): 5.000
Thread: 1"-14Swing (In.): 17 to 32
Number of Positions: 3Dimension C (In.): 7.435
Capacity: 1.250 to 1.500"Dimension F (In.): 2.562
For Use With: V50TC HoldersHeight Adjustment: 2.000 to 3.575"
Dimension B (In.): 4.625Dimension D (In.): 1.000
Center Height: 2.562"Features: Tool Holder Station Locks 1 Tool Holder Per Application, Automatic Thru-Coolant Activation And Shut-Off, 1/8 NPT Coolant Port, Triple Action Locking System Combines Downward/Outward/Inward Force To Lock Holder, Locking Handle Adjustable In 15 Degree Increments, Tool Holder Repeatability Within 0.0001" And Indexing Repeatability Within 0.0005"
Series: V50TCType: Thru-Coolant, 2-Station
Dimension E (In.): 1.900Country of Origin (subject to change): United States

Description

Tool Post, Thru-Coolant, 2-Station, Series V50TC, Swing 17 To 32 In, Capacity 1.250 To 1.500 In, Height Adjustment 2.000 To 3.575 In, Center Height 2.562 In, Thread 1 In-14, Number of Positions 3, Triple Action Lock, For Use With V50TC Holders, Includes Blank T-Nut (Customer Must Machine To Own Specifications), Dimension A 5.000 In, Dimension B 4.625 In, Dimension C 7.435 In, Dimension D 1.000 In, Dimension E 1.900 In, Dimension F 2.562 In

Reviews