KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Post, Thru-Coolant, V60TC, 25 In+

DORIAN| Zoro #: G1891172| Mfr #: V60TC

$1641.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height Adjustment: 2.500 to 3.500"
Type: Thru-Coolant, 2-Station
For Use With: V60TC Holders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891172 Mfr #: V60TC
Height Adjustment: 2.500 to 3.500"Type: Thru-Coolant, 2-Station
For Use With: V60TC HoldersThread: 1-1/8-12
Center Height: 3.000"Dimension E (In.): 2.207
Includes: Blank T-Nut (Customer Must Machine To Own Specifications)Lock: Triple Action
Dimension A (In.): 6.000Features: Tool Holder Station Locks 1 Tool Holder Per Application, Automatic Thru-Coolant Activation And Shut-Off, 1/8 NPT Coolant Port, Triple Action Locking System Combines Downward/Outward/Inward Force To Lock Holder, Locking Handle Adjustable In 15 Degree Increments, Tool Holder Repeatability Within 0.0001" And Indexing Repeatability Within 0.0005"
Dimension F (In.): 3.000Capacity: 1.500"
Dimension C (In.): 8.060Number of Positions: 3
Series: V60TCDimension B (In.): 5.000
Swing (In.): 25 and OverDimension D (In.): 1.125
Country of Origin (subject to change): United States

Description

Tool Post, Thru-Coolant, 2-Station, Series V60TC, Swing 25 In And Over, Capacity 1.500 In, Height Adjustment 2.500 To 3.500 In, Center Height 3.000 In, Thread 1 1/8-12, Number of Positions 3, Triple Action Lock, For Use With V60TC Holders, Includes Blank T-Nut (Customer Must Machine To Own Specifications), Dimension A 6.000 In, Dimension B 5.000 In, Dimension C 8.060 In, Dimension D 1.125 In, Dimension E 2.207 In, Dimension F 3.000 In

Reviews