This item is Discontinued.

Dorma Automatic, Hydraulic, dorma ED50, Door Operator, Interior and Exterior, Clear Anodized DS4670-01A

Automatic, Hydraulic, dorma ED50, Door Operator, Interior and Exterior, Clear Anodized (Discontinued)

  • Mfr # DS4670-01A
  • Zoro # G200948178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS4670-01A
Zoro #
G200948178
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
39 9/16 in
Housing Height
2 3/4 in
Housing Length
13 in
Interior Door Width
up to 48 in
Exterior Door Width
Up to 48 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
48 in

Details

Item
Door Operator
Closer Series
dorma ED50
Closer Type
Hold Open, Non-Hold Open
Color
Clear Anodized
Finish
Powder Coat
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Material
Forged Steel
Standards
ANSI/BHMA A156.19
Series
ED50
Max. Door Opening
110 Degrees
Arm Type
Regular
Projection from Wall
37,377 in
Includes
Touchless Actuator
ADA Compliant
Yes
Arm Material
Forged Steel
Mounting Hardware
Included
Supports Touchless Operation
Yes
Supports Operation Type
Touchless Operation
Door Weight - Maximum
220 lb
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Power Level
Low Energy
Includes Hardware
Hardware Included
Projection
37 3/8 in
Performance Grade
1
Door Opening - Maximum
110 Degrees

Description

Sanitary,dorma ED50,Hydraulic,Automatic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.