Automatic, Hydraulic, dorma ED51, Door Operator, Interior and Exterior, Dark Brown (Discontinued)
- Mfr # DS4670-01B
- Zoro # G600948105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DS4670-01B
Zoro #
G600948105
UPC #
-
Country of Origin
Germany
Dimensions
Housing Depth
39 9/16 in
Housing Height
2 3/4 in
Housing Length
14 in
Interior Door Width
up to 48 in
Exterior Door Width
Up to 48 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in
Description
Sanitary,dorma ED51,Hydraulic,Automatic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.