This item is Discontinued.

Dorma Automatic, Hydraulic, dorma ED53, Door Operator, Interior and Exterior, Dark Brown DS4670-02B

Automatic, Hydraulic, dorma ED53, Door Operator, Interior and Exterior, Dark Brown (Discontinued)

  • Mfr # DS4670-02B
  • Zoro # G400948152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS4670-02B
Zoro #
G400948152
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
39 9/16 in
Housing Height
2 3/4 in
Housing Length
16 in
Interior Door Width
up to 48 in
Exterior Door Width
Up to 48 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
48 in

Details

Item
Door Operator
Closer Series
dorma ED53
Closer Type
Hold Open, Non-Hold Open
Color
Dark Brown
Finish
Powder Coat
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Automatic
Projection from Wall
38,473 in
Max. Door Opening
110 Degrees
Series
ED50
Standards
ANSI/BHMA A156.19
Arm Material
Forged Steel
ADA Compliant
Yes
Includes
Touchless Actuator
Mounting Hardware
Included
Supports Touchless Operation
Yes
Supports Operation Type
Touchless Operation
Performance Grade
1
Projection
38 1/2 in
Includes Hardware
Hardware Included
Door Opening - Maximum
110 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Interior/Exterior Use
Interior/Exterior

Description

Sanitary,dorma ED53,Hydraulic,Automatic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.