This item is Discontinued.

Dorman Dorman 84918 Red Alarm Led Light Indicator D18-84918

Dorman 84918 Red Alarm Led Light Indicator (Discontinued)

  • Mfr # D18-84918
  • Zoro # G304167796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D18-84918
Zoro #
G304167796
UPC #
-
Country of Origin
China

Description

Dorman offers a comprehensive line of indicator lights for almost any automotive repair. Indicator lights are constructed of high-quality materials for long-lasting durability.

Features
  • Durably designed for a long service life
  • Also suitable for a broad range of industrial and commercial uses
  • Bulb Technology - LED
  • Color/Finish - Black
  • Housing Material - Plastic
  • Illumination Color - Red
  • Lens Color - Red
  • Lens Material - Plastic
  • Lighting Fitment - Custom Fit
  • Includes - Alarm LED Indicator Light With Wire Harness
  • Wiring Harness Overall Length - 7.344 in.
  • Dimension - 0.875 D x 0.375 W x 0.375 L in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.