Zoro Homepage

Power Steering Pump Pulley, 300-004

  • Mfr # 300-004

  • Zoro # G6488655


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Material
Composite
Color
Black
Vehicle Fit
Ford 2003-90, Mazda 2001-94
Exterior Dia.
5-1/4 in
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-004
Zoro #
G6488655
UPC #
019495033141
Country of Origin
China

Dimensions

Exterior Dia.
5-1/4 in

Details

Item
Power Steering Pump Pulley
Material
Composite
Color
Black
Vehicle Fit
Ford 2003-90, Mazda 2001-94
Number of Mounting Holes
1
Number of Grooves
6
Grade
Regular
Belt Type
Serpentine

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.