
Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 522-723
Mfr # 522-723
Zoro # G7495492
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Lexus ES350 2012-07, Toyota Avalon 2018-05, Toyota Camry 2017-07
Maximum Length
237 mm
Features
Ball Joint Installed, Pre-Greased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-723
Zoro #
G7495492
UPC #
19495911630
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Length
237 mm
Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm
Mounting Hole Dia.
12.3 mm
Details
Item
Control Arm and Ball Joint Assembly
Material
Steel
Includes
Bushings, Mounting Hardware
Vehicle Fit
Lexus ES350 2012-07, Toyota Avalon 2018-05, Toyota Camry 2017-07
Features
Ball Joint Installed, Pre-Greased
Position
Front Left Lower
Bushing Material
Rubber
Grade Type
Regular
Suspension Grade Type
Light
Number of Mounting Holes
1
Color
Black
Ball Joint Stud Type
Threaded
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.