Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

5pc. Cobalt 60 Degrees Drill Bit Set

  • Zoro #: G9674169
  • Mfr #: A221SET

$37.02

Details
  • Drill Bit Dimension Type: Wire
  • Material: Cobalt
  • Item: Center Drill Set,A221x5
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dormer #A221SET Specifications

  • Zoro #: G9674169
  • Mfr #: A221SET
Drill Bit Dimension Type: Wire Material: Cobalt
Item: Center Drill Set,A221x5 Shank Dia.: 1/8"; 3/16"; 1/4"; 5/16"; 7/16"
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Size: #1; #2; #3; #4; #5 Drill Bit Grouping: Drill Bit Set
Number of Pieces: 5 Drill Bit Material: Cobalt
Drill Bit Point Angle: 60 Degrees Country of Origin (subject to change): France

Description

Dormer HSS-E Bright 118°Centre Drill Set Short Center 60° ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dormer #A221SET