Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

HSS Bright Center Drill, N2

  • Zoro #: G9673548
  • Mfr #: A217N2

$6.12 /ea

Order in multiples of 2

Details
  • Shank Size: 3/16"
  • Bit Dia.: #2
  • Number of Pieces: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dormer #A217N2 Specifications

  • Zoro #: G9673548
  • Mfr #: A217N2
Shank Size: 3/16" Bit Dia.: #2
Number of Pieces: 1 Item: HSS Bright Center Drill,N2
Shank Shape: Straight Drilling Length: 33/64"
Overall Length: 1-7/8" Country of Origin (subject to change): Germany

Description

Hammer drill bits are most often used with light masonry and with materials such as tile or concrete. This HSS Bright Center Drill,N2 includes characteristics like: OVERALL LENGTH: 1-7/8", SHANK SHAPE: Straight, NUMBER OF PIECES: 1

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dormer #A217N2