Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R9501

  • Zoro #: G0201175
  • Mfr #: H85821.0
$471.74
  • Diameter: 21.00mm
  • Overall Length: 266.50mm
  • Shank Dia.: 25.00mm
See full product details
This item ships free.

Dormer #H85821.0 Specifications

  • Zoro #: G0201175
  • Mfr #: H85821.0
Diameter: 21.00mm Overall Length: 266.50mm
Shank Dia.: 25.00mm Cutting Direction: Right Hand
Series: Hydra Bodies Shank Length: 56.00mm
Number of Inserts Required: 0 Item: Exchangeable Drill Tip
Ratio: 8XD For Use With: Mfr. No. R9501
Shank Type: DIN6535HE Drill Bit Material: HSS
Drill Bit Dimension Type: Metric ISO Number: H85821.0
Number of Pieces: 1 Depth x Dia. Ratio: 8xD
Drill Bit Size: 21.00 Drill Bit Finish: Bright
Shank Shape: DIN 6535 HE Flute Type: DORMER
Coolant Through: Internal Cooling Supply Drill Style: Long
Number of Flutes: 2 Coolant Fed: Coolant Through
Shank Type - Machining: Straight with Three Flats Shank Dia. Measurement System: Metric
Flanged Shank: No Finish - Machining: Bright (Uncoated)
Includes: (4) Screws;Screwdriver Toolholder Style: H858
ANSI Code: H85821.0 Standards: DIN 6535 HE
Material - Machining: High Speed Steel Spiral Direction: Right Hand
Flute Length: 184.50mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dormer #H85821.0