Indexable Insert Drill, Mfr.No.R95015.1
- Zoro #: G0201881
- Mfr #: H85326.0
$325.88
- Overall Length: 175.00mm
- Number of Inserts Required: 0
- Cutting Direction: Right Hand
Dormer #H85326.0 Specifications
| |
Overall Length: 175.00mm | Number of Inserts Required: 0 |
Cutting Direction: Right Hand | Series: Hydra Bodies |
Ratio: 3XD | Shank Length: 60.00mm |
Item: Exchangeable Drill Tip | Shank Type: DIN6535HB |
Shank Dia.: 32.00mm | For Use With: Mfr. No. R95015.1 |
Diameter: 26.00mm | Drill Bit Material: HSS |
Number of Pieces: 1 | Drill Bit Dimension Type: Metric |
Depth x Dia. Ratio: 3xD | Drill Bit Size: 26.00 |
Drill Bit Finish: Bright | ISO Number: H85326.0 |
Shank Shape: DIN 6535 HE / HB | Flute Type: DORMER |
Number of Flutes: 2 | Coolant Through: Internal Cooling Supply |
Drill Style: Short | Includes: (4) Screws;Screwdriver |
Finish - Machining: Bright (Uncoated) | ANSI Code: H85326.0 |
Spiral Direction: Right Hand | Shank Type - Machining: Straight with Three Flats |
Flanged Shank: No | Coolant Fed: Coolant Through |
Standards: DIN 6535 HB/HE | Toolholder Style: H853 |
Flute Length: 92.00mm | Shank Dia. Measurement System: Metric |
Material - Machining: High Speed Steel | Country of Origin (subject to change): Japan |
Description
Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |