Indexable Insert Drill, Mfr.No.R95015/16
- Zoro #: G0201245
- Mfr #: H85814.0
$377.67
- Shank Length: 48.00mm
- Shank Type: DIN6535HE
- Number of Inserts Required: 0
Dormer #H85814.0 Specifications
| |
Shank Length: 48.00mm | Shank Type: DIN6535HE |
Number of Inserts Required: 0 | Series: Hydra Bodies |
For Use With: Mfr. No. R95015/16 | Cutting Direction: Right Hand |
Diameter: 14.00mm | Overall Length: 191.50mm |
Shank Dia.: 16.00mm | Item: Exchangeable Drill Tip |
Ratio: 8XD | Drill Bit Finish: Bright |
Drill Bit Material: HSS | Drill Bit Dimension Type: Metric |
Depth x Dia. Ratio: 8xD | Number of Pieces: 1 |
ISO Number: H85814.0 | Drill Bit Size: 14.00 |
Number of Flutes: 2 | Coolant Through: Internal Cooling Supply |
Flute Type: DORMER | Shank Shape: DIN 6535 HE |
Drill Style: Long | Finish - Machining: Bright (Uncoated) |
Flanged Shank: No | Standards: DIN 6535 HE |
Shank Type - Machining: Straight with Three Flats | Spiral Direction: Right Hand |
Shank Dia. Measurement System: Metric | Flute Length: 124.50mm |
Toolholder Style: H858 | Coolant Fed: Coolant Through |
Includes: (4) Screws;Screwdriver | Material - Machining: High Speed Steel |
ANSI Code: H85814.0 | Country of Origin (subject to change): Japan |
Description
Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |