Indexable Insert Drill, Mfr.No.R95016.0
- Zoro #: G0201811
- Mfr #: H85330.0
$355.01
- Diameter: 30.00mm
- Shank Type: DIN6535HB
- Cutting Direction: Right Hand
Dormer #H85330.0 Specifications
| |
Diameter: 30.00mm | Shank Type: DIN6535HB |
Cutting Direction: Right Hand | Number of Inserts Required: 0 |
Item: Exchangeable Drill Tip | Ratio: 3XD |
For Use With: Mfr. No. R95016.0 | Series: Hydra Bodies |
Shank Dia.: 32.00mm | Overall Length: 185.00mm |
Shank Length: 60.00mm | Drill Bit Size: 30.00 |
Drill Bit Finish: Bright | Drill Bit Material: HSS |
Drill Bit Dimension Type: Metric | Depth x Dia. Ratio: 3xD |
Number of Pieces: 1 | ISO Number: H85330.0 |
Coolant Through: Internal Cooling Supply | Shank Shape: DIN 6535 HE / HB |
Flute Type: DORMER | Drill Style: Short |
Number of Flutes: 2 | Shank Dia. Measurement System: Metric |
Flanged Shank: No | Includes: (4) Screws;Screwdriver |
ANSI Code: H85330.0 | Standards: DIN 6535 HB/HE |
Coolant Fed: Coolant Through | Finish - Machining: Bright (Uncoated) |
Shank Type - Machining: Straight with Three Flats | Material - Machining: High Speed Steel |
Spiral Direction: Right Hand | Toolholder Style: H853 |
Flute Length: 104.00mm | Country of Origin (subject to change): Japan |
Description
Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |