Indexable Insert Drill, Mfr.No.R95020.0
- Zoro #: G0201419
- Mfr #: H85526.0
$409.00
- Shank Dia.: 32.00mm
- Cutting Direction: Right Hand
- Shank Type: DIN6535HB
Dormer #H85526.0 Specifications
| |
Shank Dia.: 32.00mm | Cutting Direction: Right Hand |
Shank Type: DIN6535HB | Overall Length: 230.00mm |
For Use With: Mfr. No. R95020.0 | Item: Exchangeable Drill Tip |
Shank Length: 60.00mm | Ratio: 5XD |
Number of Inserts Required: 0 | Series: Hydra Bodies |
Diameter: 26.00mm | Drill Bit Dimension Type: Metric |
Number of Pieces: 1 | Drill Bit Finish: Bright |
Depth x Dia. Ratio: 5xD | Drill Bit Size: 26.00 |
ISO Number: H85526.0 | Drill Bit Material: HSS |
Shank Shape: DIN 6535 HE / HB | Flute Type: DORMER |
Number of Flutes: 2 | Drill Style: Jobber |
Coolant Through: Internal Cooling Supply | Standards: DIN 6535 HB/HE |
Toolholder Style: H855 | ANSI Code: H85526.0 |
Flanged Shank: No | Material - Machining: High Speed Steel |
Spiral Direction: Right Hand | Includes: (4) Screws;Screwdriver |
Shank Dia. Measurement System: Metric | Coolant Fed: Coolant Through |
Finish - Machining: Bright (Uncoated) | Flute Length: 146.00mm |
Shank Type - Machining: Straight with Three Flats | Country of Origin (subject to change): Japan |
Description
Exchangeable Drill Tip, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |