Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable Insert Drill, Mfr.No.R95022.0

  • Zoro #: G0120170
  • Mfr #: H8551.3/16

$405.71

  • Diameter: 1-3/16"
  • Item: Exchangeable Drill Body
  • For Use With: Mfr. No. R95022.0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dormer #H8551.3/16 Specifications

  • Zoro #: G0120170
  • Mfr #: H8551.3/16
Diameter: 1-3/16" Item: Exchangeable Drill Body
For Use With: Mfr. No. R95022.0 Overall Length: 255.00mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Indexable Insert Drill, Hydra Bodies, Diameter 1.18 In., Ratio 5XD, Number of Inserts Required 0, Overall Length 255, Cutting Direction Right, Shank Type DIN6535HB, Shank Length 60mm, For Use With Mfr. No. R95022.0

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dormer #H8551.3/16